500 ft. 18/2 ga Shield Thermostat Wire

This product has been replaced by

Southwire® Brown 18/02 UL Thermostat Wire Spool Brown
Southwire® 18/2 UL Thermostat Wire 500 ft. Spool Brown
Manufacturer Part #553020507
You last purchased this on
 
Southwire®

500 ft. 18/2 ga Shield Thermostat Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Southwire® Brown 18/02 UL Thermostat Wire Spool Brown
Southwire® 18/2 UL Thermostat Wire 500 ft. Spool Brown
Manufacturer Part #553020507
Southwire®

500 ft. 18/2 ga Shield Thermostat Wire

  • Fast #
  • Part #S56944103
  • Item #3059775
  • Manufacturer Part #56944103
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Cable or Wire Type:
Thermostat
Length:
500 ft
UL Listed:
No
Wire Gauge (AWG):
18/2 ga