8 ga Thin Solid Copper Wire in Green
8 ga Thin Solid Copper Wire in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Gauge (metal):
- 8 ga
- Material:
- Copper
- Volts:
- 600V