18/03 UL Thermostat Wire White 500 ft. Spool
Barostat™ 18/03 UL Thermostat Wire White 500 ft. Spool
Frequently Purchased Together
Product Details
- Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
- Solid copper conductors with 6 mils of PVC insulation
- Conductors are covered with a PVC jacket, Brown or White
- Sunlight resistant jacket
Specifications
- CSA Certified:
- CSA C22.2 No. 214
- Cable or Wire Type:
- Thermostat
- Collection:
- Barostat™
- Color Finish Name:
- White
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polypropylene, PVC
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Volts:
- 150V
- Wire Gauge (AWG):
- 18 ga