14 ga 50 ft. THHN Cable
Coleman 14 ga 50 ft. THHN Cable
Frequently Purchased Together
Product Details
Documents
Specifications
- Cable or Wire Type:
- THHN
- Collection:
- Coleman
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 50 ft
- Product Type:
- Wire
- UL Listed:
- No
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga