16/4 ga 50 ft. THHN/THWN Cable
EZ-IN™ 16/4 ga 50 ft. THHN/THWN Cable
Frequently Purchased Together
Product Details
- Conductors: 4
- Voltage: 600V
- Can be installed without the use of conduit indoors or outdoors in wet locations
- Direct burial
- Gauge: 16
- Sunlight and moisture resistant
- Temperature rating: 90° C dry, 75° C wet
Specifications
- Application:
- Residential
- Cable or Wire Type:
- THHN/THWN
- Collection:
- EZ-IN™
- Length:
- 50 ft
- Material:
- Aluminum, Copper, Plastic
- Material Type:
- Nylon, PVC
- Product Type:
- Cable
- Temperature Range:
- Up to 90 Deg F
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 16/4 ga