140 CFM Bathroom Exhaust Fan
140 CFM Bathroom Exhaust Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.16, 0.18, 0.22, 0.23
- CEC Compliant:
- For Sale in CA
- CFM:
- 140 ft3/min
- Depth:
- 10-1/2 in
- Duct Size:
- 6 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Sones:
- 0.5
- Type:
- SPCD110H
- UL Listed:
- No
- Watts:
- 14.5 W
- Width:
- 13 in