1625 RPM Downblast Exhaust Fan

You last purchased this on
 
S&P USA Ventilation

Model SDBD 1625 RPM Downblast Exhaust Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
S&P USA Ventilation

Model SDBD 1625 RPM Downblast Exhaust Fan

  • Fast #
  • Part #SSDBD10PH1AS
  • Item #7104923
  • Manufacturer Part #SDBD10PH1AS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Attractive spun aluminum exterior
  • Direct drive units have low sound levels and quiet operation
  • Exhaust air up to 4,984 CFM in high static pressure applications up to 2-1/4 in. w.g.
  • Miami-Dade NOA and Florida product approval option available
  • CULus 705 listed
  • Ecowatt® (SDBDe Models)
  • AMCA air and sound licensed
  • Curved non-overloading backward inclined wheel for efficiency at higher static pressures
  • This product meets the requirements of Buy American (2009) and Build America, Buy America (BABA), as part of IIJA (2022)
  • Listed with the Texas Department of Insurance under Product Evaluation RV-126 for wind load and windborne debris resistance per IRC/IBC 2018
  • Requires Certification

Specifications

Application:
Commercial
CFM:
1348 ft3/min
Collection:
Model SDBD
Energy Star Compliant:
No
Height:
20-1/2 in
Installation Type:
Ceiling Mount
Length:
22-5/16 in
Material:
Metal
RPM:
1625
UL Listed:
No
Volts:
115V
Width:
18 in