293 CFM Bathroom Exhaust Fan in Off White
293 CFM Bathroom Exhaust Fan in Off White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 7 Years
- Frequency: 60 Hz
Documents
Specifications
- CFM:
- 293 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 8-3/8 in
- Installation Type:
- Inline
- Interior Light:
- Yes
- Length:
- 7-7/8 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Maximum Airflow:
- 293
- Phase:
- Single Phase
- Product Type:
- Fan
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 7-7/8 in