2540 cfm Axial Fan
Model DA 2540 cfm Axial Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial, Industrial, Residential
- CFM:
- 2540 ft3/min
- Collection:
- Model DA
- Depth:
- 6-11/16 in
- Energy Star Compliant:
- No
- Height:
- 19-3/16 in
- UL Listed:
- Yes
- Width:
- 19-3/16 in