Spacer 3 x 1 in. IPS Fabricated Butterfly Valve
Spacer 3 x 1 in. IPS Fabricated Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Diameter:
- 5-1/4 in
- Diameter - Inside 1:
- 3-1/4 in
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1 in
- NSF Certified:
- No
- Product Type:
- Spacer
- UL Listed:
- No
- Weight:
- 1 lb