1 gal Glass Cleaner in Blue (4 Per Case)
Glass Cleaner 1 gal Glass Cleaner in Blue (4 Per Case)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use on any surface not harmed by water like window glass, panes and sills; mirrors, countertops, chrome, automobile glass, fluorescent lights and tubing, and any other glass or mirror finish
- Glass Cleaner removes tough soils such as grease, smoke, oils, tape residue, food stains, dust, and dirt
- Tried and true hard surface and glass cleaner/polisher
- Fortified with ammonia
- Creates a monomolecular shield which resists fingerprints
Documents
Specifications
- Collection:
- Glass Cleaner
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Odor:
- Yes
- Package Quantity:
- 4 Per Case
- Product Type:
- Glass Cleaner
- Size:
- 1 gal