55 gal BLD 2 Built Laundry Detergent
Clothesline Fresh® BLD 2 55 gal BLD 2 Built Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combines a laundry builder with a detergent to increase pH and remove soil all in one step
- The elevated pH of Clothesline Fresh BLD speeds up soil removal during washing by allowing the individual fibers of a fabric to open up which expedites entrapped soil release
- Clothesline Fresh BLD is a liquid laundry detergent and a laundry builder all-in-one
- Clothesline Fresh BLD is not recommended for use with top loading washers not equipped with automatic dosing systems. Fiber damage and/or corrosion may occur
- There is no need to worry about the red dye attaching to your fabrics, the product contains a water soluble polymer which attaches to the dye to keep it in the water and not on your fabrics
- When using Clothesline Fresh BLD, the wash water must be properly neutralized with Clothesline Fresh Sour, during the final rinse, before washed clothing is worn
- Enhanced by patented polymeric technology quickly suspends tough oily soils and particulate soils to prevent them from redepositing back onto the fabric
- Highly alkaline product that also contains water softening and soil anti-redeposition agents to aid in the washing process
- Volume: 55 gallon drum
- pH: 13.5 - 14.0
Specifications
- ASTM:
- ASTM D-56
- Collection:
- Clothesline Fresh® BLD 2
- Color Finish Name:
- Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Size:
- 55 gal
- Temperature Rating:
- 212