1 qt Restroom Cleaner (12 Per Case)

You last purchased this on
 
Spartan Chemical

NABC® 1 qt Restroom Cleaner (12 Per Case)

  • Fast #
  • Part #S710603
  • Item #7575514
  • Manufacturer Part #710603
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Spartan Chemical

NABC® 1 qt Restroom Cleaner (12 Per Case)

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Strong enough to kill bacteria on the inside of toilet bowls and urinals, yet mild enough to use on a daily basis on most other bathroom surfaces, such as the outside of commodes, on ceramic tile, partitions, counters, door knobs, and walls
  • Effective against the AIDS Virus
  • Ready-to-use, non-acid disinfectant bathroom cleaner for use on all hard, nonporous surfaces
  • Contains no acids, caustic chemicals, or abrasives and will not etch porcelain or pit restroom fixtures and will not adversely affect plastic (PVC), metal, or lead pipe plumbing
  • NABC has a neutral pH; accidental spills on carpeting, wallboard splashes, or clothing are easily wiped or rinsed away
  • Contains 4 powerful quaternaries, detergents, and a solvent
  • Product is brilliant blue in color and exhibits an eye-appealing foaming characteristic
  • Requires Certification

Documents


Specifications

Application:
Restrooms
CARB OTC LEED Compliant:
No
Collection:
NABC®
Color Finish Name:
Blue
Depth:
10-1/2 in
Dilution Rate:
Ready to Use
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
10-3/4 in
Length:
13-3/4 in
Odor:
Yes
Package Quantity:
Case of 12
Size:
1 qt
Width:
10-1/2 in