7 gpm 5 gal. Thermostat Single Tepid Per Minute Cold
7 gpm 5 gal. Thermostat Single Tepid Per Minute Cold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve shutdown on loss of cold water
- 7 GPM Capacity
- Integral cold water bypass
- ASSE 1071 Certified
- 5 GPM cold water bypass
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASSE Standards:
- ASSE 1071
- Application:
- Commercial
- BAA Compliant:
- Yes
- Capacity:
- 5 gal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 5-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 9 gpm
- Height:
- 8 in
- Installation Type:
- Inline
- Length:
- 3 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 45
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Width:
- 6 in