Double Wristblade Handle with Spread Faucet with Strainer in Polished Chrome
Commander® Double Wristblade Handle with Spread Faucet with Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4 turn ceramic cartridges, 1/2" NPSM inlets, & 8" fixed centers with rigid copper tee connection
- 5 1/4" deep gooseneck rigid or swivel & 4" wrist blade handles
- Commander
- Flow Rate: 2.2 GPM
- Vandal resistant handles & flow controls standard
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Commander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Ceramic, Copper, Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 11-14/25 in
- Spout Reach:
- 5-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 8-1/2 in