3-1/2 in. Zinc Handle Kit in Polished Chrome
3-1/2 in. Zinc Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement cross handle kit for the commander faucet
- Fits Speakman Commander Faucets (SC-XXX)
- Speakman genuine Part
- 1 Year Limited Warranty
- Made of Zinc
- Includes 1 handle, indexes and sleeve
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Brand Model Compatibility:
- Faucets
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Zinc
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Handle
- Scald Guard:
- No
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No