This product requires certification to purchase.

1/2 in. Single Post Combination Integrated Faucet

You last purchased this on
 
Speakman

Eyesaver® 1/2 in. Single Post Combination Integrated Faucet

  • Fast #
  • Part #SSEF1850
  • Item #4471247
  • Manufacturer Part #SEF-1850
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Eyesaver® 1/2 in. Single Post Combination Integrated Faucet

  • Fast #
  • Part #SSEF1850
  • Item #4471247
  • Manufacturer Part #SEF-1850
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single post faucet with integrated eyewash
  • Swivel spout
  • Dual aerated spray heads with flip top caps
  • Eyewash is lift handle activated
  • Tepid water ready
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
No
Coating:
No
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Handle Type:
Cross
Height:
8 in
IAPMO Listed:
Yes
Installation Type:
Counter Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-1/4 in
UL Listed:
No
Valve Size:
3/8 in
Weight:
10 lb
Width:
7-63/100 in