KUBOS DOUBLE ROBE HOOK
Kubos KUBOS DOUBLE ROBE HOOK
Frequently Purchased Together
Product Details
- Minimalistic, modern design
- Mounting hardware included
- Durable, solid brass construction
- Coordinates with Kubos Collection
- Each hook holds up to 38 pounds of weight
- Corrosion-resistant finish
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Kubos
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Handle Included:
- No
- Height:
- 3-3/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-19/100 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Robe Holder
- Scald Guard:
- No
- Style:
- Modern
- Trim Only:
- No
- Type:
- Robe Holder
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.69 lb
- Width:
- 1-1/2 in