Universal Shower Valve Trim in Polished Chrome
Kubos Universal Shower Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower valve models include: Kohler® Rite-Temp® K-304-KS, Moen® PosiTemp® 62370, Delta® R10000-UNWS, and Symmons® 46-2-X-BODY Temptrol® valve
- Available in a Polished Chrome or Brushed Nickel finish
- Designed to effortlessly retrofit to competitor valves
- Same quality grade as used in hotels
- Includes all mounting hardware for easy installation
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- Kohler K-304-KS Rite-Temp Pressure Balancing Valves, Delta MultiChoice models, Moen Posi-Temp Models, Symmonds Temptrol models
- CSA Certified:
- CSA B125.1
- Collection:
- Kubos
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-5/8 in
- Diameter:
- 7-1/4 in
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 8/32 in
- Faucet Height:
- 4-57/100 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-57/100 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Plastic, Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Trim
- Scald Guard:
- No
- Shower Arm Reach:
- 7 in
- Sink Material:
- Zinc
- Style:
- Modern
- Trim Only:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.038 lb
- Width:
- 7-31/100 in