Showerhead with Hand Shower Combination in Brushed Nickel
Napa™ Showerhead with Hand Shower Combination in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with Anystream® 360° technology to deliver versatile, blissful streams
- Easy to use diverter switch allows effortless interchangeability between fixtures
- Includes Napa™ fixed and Napa™ hand shower heads for a 2 in 1 shower experience
- Same quality grade as used in hotels
- Easily installs into standard U.S. plumbing systems
- Includes 60 in. metal hose and mounting bracket
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Napa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Hand Shower Diameter:
- 3-1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- T-handle
- Hose Included:
- No
- Hose Length:
- 61 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 1 Hole
- Number of Jets:
- 10
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Hand Shower
- Scald Guard:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Massage, Rain
- Style:
- Traditional
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.44 lb