3-function Hand Shower in Matte Black
Neo™ 3-function Hand Shower in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features spray adjusting Anystream technology
- Clean, modern design
- Equipped with over 50 individual sprays
- Corrosion-resistant matte black finish
- WaterSense Certified 2.0 GPM flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Included:
- No
- Height:
- 9-23/50 in
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 5
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Hand Shower
- Scald Guard:
- No
- Showerhead Function:
- Multi
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.44 lb
- Width:
- 4-9/20 in