3-Hole Double Lever Handle Roman Tub Filler Faucet in Brushed Nickel
Neo™ 3-Hole Double Lever Handle Roman Tub Filler Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speakman® engineered ceramic cartridge
- Speakman® finishes resist tarnishing and corrosion
- Designed and engineered in the U.S. with easy accessibility to repair parts
- Neo™ Collection includes shower heads, valve and trims, tub spouts, shower combinations and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.28 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-7/20 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/10 in
- WaterSense Labeled:
- No
- Width:
- 15 in