Neo Robe Hook in Polished Nickel
Neo™ Neo Robe Hook in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited one-year warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Projection:
- 2-1/5 in