Pressure Balancing Valve and Trim in Polished Chrome

You last purchased this on
 
Speakman

Neo™ Pressure Balancing Valve and Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Neo™ Pressure Balancing Valve and Trim in Polished Chrome

  • Fast #
  • Part #SSM1030P
  • Item #4323041
  • Manufacturer Part #SM-1030-P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes Neo™ fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
  • Pressure balance diverter valve regulates water temperature and pressure
  • Neo™ Collection Shower and Tub Combination System for a complete, cohesive shower design
  • Same quality grade as used in hotels
  • Easily installs into standard U.S. plumbing connections
  • Includes metal constructed diverter tub spout and coordinated shower arm and flange
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Neo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
No
IAPMO Listed -:
Yes
Material:
Brass, Plastic, Zinc
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
3 Hole
Number of Jets:
5
Origin:
Global
Pause Control:
No
Product Type:
Faucet
Scald Guard:
Yes
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Sink Material:
Brass
Spout Height:
2-33/50 in
Spout Reach:
5-3/4 in
Spout Type:
Diverter, Slip Fit
Spray Type:
Combination, Full, Massage
Style:
Modern
Trim Only:
No
Tub Spout Type:
Diverter
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
7.62 lb
Width:
5-1/2 in