Pedestal Mount Eye Wash and Face Wash in Stainless Steel

You last purchased this on
 
Speakman

Optimus™ Pedestal Mount Eye Wash and Face Wash in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Optimus™ Pedestal Mount Eye Wash and Face Wash in Stainless Steel

  • Fast #
  • Part #SSE1150
  • Item #4625671
  • Manufacturer Part #SE-1150
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Equipped with a dual aerated eyewash to deliver soothing relief
  • Features two individual face pads producing 66 individual, full-coverage sprays
  • Durable, corrosion resistant stainless steel bowl construction
  • 3 Year Limited Warranty
  • Patent-pending design is 100% ANSI Z358.1 Certified & OSHA compliant
  • Includes a 1 ¼ inch diameter steel pedestal with DuraJade™ powder-coated finish
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
No
Coating:
No
Collection:
Optimus™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
11-9/10 in
Drain Included:
No
End Connection 1:
Threaded
End Connection 2:
NPT
End Connections:
Threaded x NPT
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.9 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
41-63/100 in
Hose Included:
No
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
Length:
13 in
Material:
Stainless Steel, Brass, Plastic, Steel
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pause Control:
No
Product Type:
Wash Unit
Scald Guard:
No
Style:
Industrial
Trim Only:
No
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Ball Valve
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
19.64 lb
Width:
14-47/50 in