Pop-Up Lavatory Drain in Polished Chrome
Pop-Up Lavatory Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated brass cap & rubber seal
- Vandal-resistant lift plug
- Brass construction
- 8" total length
- Brass 1-1/4" O.D. tailpiece
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Handle Included:
- No
- Height:
- 2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Stainless Steel, Brass, Rubber
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Drain
- Scald Guard:
- No
- Style:
- Commercial
- Trim Only:
- No
- Vandal Resistant:
- No
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.79 lb
- Width:
- 1 in