Hand Shower Elbow in Polished Chrome
Rainier™ Hand Shower Elbow in Polished Chrome
Product Details
Product Details
- Square styling
- 1/2" NPT female inlet
- Outlet fits 1/2" NPSM
- Plated finish protects against corrosion
- Metal construction
- Available in polished chrome, brushed nickel & matte black finishes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Rainier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 1-1/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2 in