110/120V Plug-In Transformer
Sensorflo® 110/120V Plug-In Transformer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Converts to 12 VDC-3A
- Plug-in
- 110-120 VAC
- Supports up to four faucets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Sensorflo®
- Faucet Part Type:
- Plug-In Power Supply
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Volts:
- 110/120V
- WaterSense Labeled:
- No