This product requires certification to purchase.

Two Handle Single Function Shower Faucet in Polished Chrome

Speakman

Sentinel Mark II® Two Handle Single Function Shower Faucet in Polished Chrome

Brand image
Speakman

Sentinel Mark II® Two Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #SS1495AF
  • Item #3627683
  • Manufacturer Part #S-1495-AF
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polished chrome plated cast brass body
  • Brass lever handle
  • Includes S-2292 showerhead
  • Anti-scald balanced pressure shower valve
  • An adjustable temperature limit stop prevents scalding
  • Meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Sentinel Mark II®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
24-22/25 in
IAPMO Listed:
Yes
Length:
7 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
No
Width:
7-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SS2005H
Item #4148103
3.8 out of 5 Customer Rating
Requires Certification
Part #SS3021
Item #4505923
4.5 out of 5 Customer Rating
Requires Certification
Part #N2159/04
Item #7790135
5 out of 5 Customer Rating
Requires Certification
Part #SVS3010BN
Item #4148125
4.2 out of 5 Customer Rating
Requires Certification
Part #SVS3014
Item #4148218
4.5 out of 5 Customer Rating
Requires Certification
Part #M52710
Item #923346
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SS1496AF
Item #448215
3.3 out of 5 Customer Rating
Requires Certification
Part #SS14952252E2
Item #4848158
5 out of 5 Customer Rating
Requires Certification
Part #SVS5000ORBE2
Item #9610684
4.1 out of 5 Customer Rating
Requires Certification
Part #SPES3010
Item #4148064
3.4 out of 5 Customer Rating
Requires Certification
Part #SSB1004E
Item #7199261
5 out of 5 Customer Rating
Requires Certification
Part #SS3021
Item #4505923
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing