VALVE TRIM FOR THE CPV-3400
Sentinel Mark II® VALVE TRIM FOR THE CPV-3400
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features solid brass plate and handle
- Includes necessary mounting hardware
- Retrofits CPV-3400 Diverter Valve
- ADA compliant lever handle
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Sentinel Mark II®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/8 in
- Diameter:
- 7-1/2 in
- Drain Included:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Height:
- 4-1/2 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Trim
- Scald Guard:
- No
- Shower Arm Reach:
- 3-1/2 in
- Sink Material:
- Zinc
- Style:
- Commercial
- Trim Only:
- Yes
- Type:
- Trim
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- Width:
- 8-1/2 in