Shower Hose in Polished Chrome
Shower Hose in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a durable, metal construction
- Compatible with Speakman® hand showers
- Shower hose for hand held showerheads: 6'
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 9/16 in
- End Connection 1:
- NPSF
- End Connections:
- NPSF
- Faucet Connection:
- NPSF
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 72 in
- IAPMO Listed -:
- No
- Length:
- 6 ft
- NSF Certified:
- No
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 1 in