3-1/5 in. Shower Arm and Flange in Brushed Nickel
Tiber™ 3-1/5 in. Shower Arm and Flange in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a durable, solid brass construction
- 1/2" NPTM inlet & outlet
- 7" shower arm
- Available in Polished Chrome and Brushed Nickel
Specifications
- Collection:
- Tiber™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in