Hand Shower Holder in Brushed Nickel
Versatile™ Hand Shower Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with all Speakman Hand Held Shower Heads
- Two positions for holding your hand shower
- Wall mounted hand held shower head holder
- Available in Polished Chrome, Brushed Nickel, and Polished Brass
- Including mounting hardware
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- No
- Faucet Height:
- 2-1/4 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 2-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Holder
- Scald Guard:
- No
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.1 lb
- Width:
- 2-1/4 in