2 in. Hub Schedule 40 CPVC Laboratory Waste Cap
2 in. Hub Schedule 40 CPVC Laboratory Waste Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 723
- ASTM:
- ASTM E-84, ASTM F-2618
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Schedule Class:
- 40