6 in. MPT Straight, Clean-Out and DWV Flush PVC Plug
6 in. MPT Straight, Clean-Out and DWV Flush PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lifetime limited warranty
- Made in USA
- Injection molded
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3311, ASTM F-1866, ASTM D-1784
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Plug
- Length:
- 31/32 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes