FlameGuard™ 2-1/2 x 2-1/2 x 1-1/4 in. CPVC Sprinkler Tee

Part #S4201290  |  Item #460839  |  Manufacturer Part #4201-290

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Fire Protection

Coating: Painted

Collection: FlameGuard™

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 1-1/4 in

Material: Plastic

Material Type: CPVC

Product Type: CPVC