2 x 1-1/4 in. CPVC Socket Weld Sprinkler Coupling
FlameGuard™ 2 x 1-1/4 in. CPVC Socket Weld Sprinkler Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-438, ASTM F-439
- Application:
- Fire Sprinkler
- Collection:
- FlameGuard™
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Coupling
- Length:
- 3-3/16 in
- Material:
- Plastic
- Material Type:
- CPVC
- Origin:
- Domestic
- UL Listed:
- Yes
- Weight:
- 0.34 lb