Spears
FlameGuard™ 3 x 3 x 3 in. CPVC Sprinkler Tee
Part #S4201030 | Item #460821 | Manufacturer Part #4201-030
Fitting Sizes:
Product Details
Specifications
Application: Fire Protection
Coating: Painted
Collection: FlameGuard™
End Connection 1: Socket
End Connection 2: Socket
End Connection 3: Socket
End Connections: Socket
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Size 3: 3 in
Fitting Sizes: 3 in x 3 in x 3 in
Material: Plastic
Material Type: CPVC
Product Type: CPVC