3 x 3 x 1-1/2 in. Hub Sch. 40 CPVC Wye
LabWaste™ 3 x 3 x 1-1/2 in. Hub Sch. 40 CPVC Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-638, ASTM D-790, ASTM D-792, ASTM F-2618
- Clean Bagged:
- No
- Collection:
- LabWaste™
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 3 in x 1-1/2 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40