4 in. MPT and Clean-Out CPVC Plug
LabWaste™ 4 in. MPT and Clean-Out CPVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Waste
- Clean Bagged:
- No
- Collection:
- LabWaste™
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- CPVC