4 x 3 in. Spigot x Hub and DWV CPVC Flush Bushing
Labwaste® 4 x 3 in. Spigot x Hub and DWV CPVC Flush Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 723
- ASTM:
- ASTM F-2618, ASTM D-3311
- Clean Bagged:
- No
- Collection:
- Labwaste®
- Color Finish Name:
- Grey
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Flush Bushing
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 100
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 9000 psi