15 in. Socket 100# PVC 22-1/2 Degree Elbow

You last purchased this on
 
Spears® Manufacturing Company

15 in. Socket 100# PVC 22-1/2 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

15 in. Socket 100# PVC 22-1/2 Degree Elbow

  • Fast #
  • Part #S300100358
  • Item #7751719
  • Manufacturer Part #300-100358
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Irrigation Piping
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Sizes:
15 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Pressure Class:
100#
Product Type:
Elbow
Smart Home Enabled:
No
UL Listed:
No