6 in. IPS x Socket 100# PVC Adapter

Part #S300101649  |  Item #7751603  |  Manufacturer Part #300-101649

$48.16 EACH
(Pricing is for 6 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Material: Plastic

Material Type: PVC

Product Type: Adapter