6 x 6 x 4 in. Socket 100# Reducing PVC Tee
6 x 6 x 4 in. Socket 100# Reducing PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Irrigation Piping
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Pressure Class:
- 100#
- Product Type:
- Tee
- Smart Home Enabled:
- No
- UL Listed:
- No