1-1/4 in. MNPT SDR 80 Plastic Nipple

You last purchased this on
 
Spears® Manufacturing Company

885 Series 1-1/4 in. MNPT SDR 80 Plastic Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

885 Series 1-1/4 in. MNPT SDR 80 Plastic Nipple

  • Fast #
  • Part #S885107
  • Item #246612
  • Manufacturer Part #885-107
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Max pressure at 260 psi @ 73° F
  • Requires Certification

Specifications

Collection:
885 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Nipple
Length:
10-3/4 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Pressure Class:
300#
Schedule Class:
80