This product requires certification to purchase.

12 x 10 in. Socket Reducing PVC Coupling

You last purchased this on
 
Spears® Manufacturing Company

12 x 10 in. Socket Reducing PVC Coupling

  • Fast #
  • Part #S300100935
  • Item #7751319
  • Manufacturer Part #300-100935
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spears® Manufacturing Company

12 x 10 in. Socket Reducing PVC Coupling

  • Fast #
  • Part #S300100935
  • Item #7751319
  • Manufacturer Part #300-100935
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
12 in
Fitting Size 2:
10 in
Fitting Sizes:
12 in x 10 in
Material:
Plastic
Material Type:
PVC
Product Type:
Coupling