12 x 4 in. Socket 100# PVC Stub Surface Reducer
12 x 4 in. Socket 100# PVC Stub Surface Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 12 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Pressure Class:
- 100#
- Product Type:
- Reducer
- UL Listed:
- No