2 in. Flange Gasket
2 in. Flange Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Injection molded
- Lifetime limited warranty
- Made in USA
Documents
Specifications
- ANSI:
- ANSI 150
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- FKM
- Material Type:
- Viton®
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No