1 x 11 in. MNPT SDR 80 PVC Nipple
884 Series 1 x 11 in. MNPT SDR 80 PVC Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 884 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MIPT x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80