10 in. Plastic SDR 7 Tee

You last purchased this on
 
Specified Fittings

10 in. Plastic SDR 7 Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Specified Fittings

10 in. Plastic SDR 7 Tee

  • Fast #
  • Part #SHD4882210DR7
  • Item #7237973
  • Manufacturer Part #HD4882210DR7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 7